21238-4421
Description
21238-4421 OIL SEAL ; 914MM ID 965MM OD 22MM W
Part # 21238-4421
BDI # 22842067
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
24702-5595
Description
24702-5595 OIL SEAL ; NON-RETURNABLE 902MM ID 965MM OD 25MM W
Part # 24702-5595
BDI # 22825912
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
35.5
Shaft Diameter - Millimeter:
901.7
Inch - Metric:
Inch
21852-3837
Description
21852-3837 OIL SEAL ; 889MM ID 965MM OD 22MM W
Part # 21852-3837
BDI # 22837059
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
35
Shaft Diameter - Millimeter:
889
Inch - Metric:
Inch
25003-5662
Description
25003-5662 OIL SEAL ; 914MM ID 965MM OD 19MM W
Part # 25003-5662
BDI # 22845531
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
38
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch
21852-4421
Description
21852-4421 OIL SEAL ; 914MM ID 965MM OD 22MM W
Part # 21852-4421
BDI # 22847356
Features
Housing Bore - Millimeter:
965.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36
Shaft Diameter - Millimeter:
914.4
Inch - Metric:
Inch