26346 / 2.625X3.936X0.438 CRWH1 R
Description
CRSEAL 26346 / 2.625X3.936X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 26346
BDI # 1248974
Features
Housing Bore - Millimeter:
99.974
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.936
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184650
31144 / 3.125X3.936X0.512 CRSHA1 V
Description
CRSEAL 31144 / 3.125X3.936X0.512 CRSHA1V ; NON-RETURNABLE DBL LIP SEAL
Part # 31144
BDI # 1250014
Features
Housing Bore - Millimeter:
99.974
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
3.936
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185166
27525 / 2.75X3.936X0.438 CRWH1 R
Description
CRSEAL 27525 / 2.75X3.936X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27525
BDI # 1249161
Features
Housing Bore - Millimeter:
99.974
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.936
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604916
Features
Housing Bore - Millimeter:
99.974
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
3.936
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
198881
Features
Housing Bore - Millimeter:
99.974
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.936
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200020