DS80A16H
Description
DS80A16H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 16T DBL SGL W/HT
Part # DS80A16
BDI # 913079
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Global Part Number GPN:
572227
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
DS50A15H
Description
DS50A15H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 15T DBL SGL W/HT
Part # DS50A15
BDI # 913057
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
572118
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
PHS 16B-1DSA15
Description
PHS 16B-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSA15
BDI # 1286382
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
DS40A16H
Description
DS40A16H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 16T DBL SGL W/HT
Part # DS40A16
BDI # 913048
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
572720
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
PHS 40-1DSA15
Description
PHS 40-1DSA15 SPROCKET ; NON-RETURNABLE
Part # PHS 40-1DSA15
BDI # 1287652
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore