PHS 06B-1DSTB18
Description
PHS 06B-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSTB18
BDI # 1284719
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
54.85
Mounting Method:
Bushed
DS80ATB18H
Description
DS80ATB18H ROLLER CHAIN SPROCKET ; 1" P 18T HT BORE FOR 2517 BUSHING
Part # DS80ATB18H
BDI # 607091
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569840
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
DS40A18H
Description
DS40A18H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 18T DBL SGL W/HT
Part # DS40A18
BDI # 913050
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
572561
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
PHS 50-1DSTB18
Description
PHS 50-1DSTB18 SPROCKET ; NON-RETURNABLE
Part # PHS 50-1DSTB18
BDI # 1288023
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
PHS 10B-1DSA18
Description
PHS 10B-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1DSA18
BDI # 1285603
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.599
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.919
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore