Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
570153
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
PHS 08B-1DSA23
Description
PHS 08B-1DSA23 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSA23
BDI # 1285171
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
DS40ATB23H
Description
DS40ATB23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS40ATB23H
BDI # 607024
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Taper Lock Bushing
Global Part Number GPN:
569308
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568639
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS50A23H
Description
DS50A23H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 23T DBL SGL W/HT
Part # DS50A23
BDI # 913065
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
572266
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore