PHS 16B-1DSTB15
Description
PHS 16B-1DSTB15 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-1DSTB15
BDI # 1286397
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
PHS 80-1DSA18
Description
PHS 80-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 80-1DSA18
BDI # 1288534
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
PHS 100-1DSA17
Description
PHS 100-1DSA17 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA17
BDI # 1288765
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
PHS 100-1DSA18
Description
PHS 100-1DSA18 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA18
BDI # 1288766
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
PHS 100-1DSA19
Description
PHS 100-1DSA19 SPROCKET ; NON-RETURNABLE
Part # PHS 100-1DSA19
BDI # 1288767
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore