Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
35A24H
Description
35A24H 1/2 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 24T A-PLATE W/HT
Part # 35A24
BDI # 913744
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.074
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.322
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
Simplex Type
Global Part Number GPN:
570237
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Rough Bore