Page 1 of 25

Next

Compare
50X27

COMPARE

50X27

Description
50X27 WELD ON SPROCKET

RINGBALL

Part # 50X27

BDI # 18261164

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.384
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.723
Other Features: Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter: 136.754
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
H50A27

COMPARE

H50A27

Description
50A27 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 27T A-PLATE W/HT

TSUBAKI

Part # 50A27

BDI # 913786

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.384

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.723
Pitch Diameter - Millimeter: 136.754
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A27

COMPARE

PHS 40-1A27

Description
PHS 40-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 40-1A27

BDI # 1287552

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 41-1A27

COMPARE

PHS 41-1A27

Description
PHS 41-1A27 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 41-1A27

BDI # 1287817

Features

Chain Pitch - Inch: 0.5
Chain Size: 41
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H40A27

COMPARE

H40A27

Description
40A27 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 27T A-PLATE W/HT

TSUBAKI

Part # 40A27

BDI # 913765

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.307

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 4.578
Pitch Diameter - Millimeter: 109.4
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY