Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
40TTA28-25
Description
40TTA28-25 ROLLER CHAIN SPROCKET ; TYPE A 40 CHAIN 28 TEETH
Part # 40TTA28-25
BDI # 620360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.349
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.553
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569697
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
50A28SS
Description
50A28SS X 23/32 RSB RLR CHAIN SPROCKET ; STOCK BORE
Part # 50A28SS
BDI # 23072462
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore