Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
Sprocket Wheel Set | Simplex
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
15BSS10
Description
15BSS10 MINIATURE CHAIN SPROCKET ; NON RETURNABLE STAINLESS
Part # 54181
BDI # 173198
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.477
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.529
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
12.116
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
6.472
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.356
Global Part Number GPN:
36005
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
80BTB10H
Description
80BTB10H ROLLER CHAIN SPROCKET ; 1" P 10T HT BORE FOR 1215 BUSHING
Part # 80BTB10H
BDI # 625132
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32216
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed