H40H21
Description
H40H21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177013
BDI # 327775
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Split Taper Bushing
Global Part Number GPN:
10185
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Bushed
35BS21 3/4
Description
35BS21 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 21T 3/4" BORE
Part # 35BS21 3/4
BDI # 618713
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
32544
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
08B21
Description
08B21 ROLLER CHAIN SPROCKET ; 1/2" PITCH 21T 12MM MIN PLAIN BORE
Part # 08B21
BDI # 613393
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.355
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.618
Other Features:
Simplex Type
Global Part Number GPN:
569318
Pitch Diameter - Millimeter:
85.21
Mounting Method:
Rough Bore
25B21
Description
25B21 ROLLER CHAIN SPROCKET ; 1/4" P 21T 1/4" MIN PLAIN BORE
Part # 25B21
BDI # 617877
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.809
Global Part Number GPN:
36083
Pitch Diameter - Millimeter:
42.621
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.71
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.235
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
170.434
Mounting Method:
Finished Bore