40B23
Description
40B23 ROLLER CHAIN SPROCKET ; 1/2" P 23T 5/8" MIN PLAIN BORE
Part # 40B23
BDI # 620182
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Global Part Number GPN:
36152
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Rough Bore
50SDS23
Description
50SDS23 ROLLER CHAIN SPROCKET ; 50 CHAIN 23 TEETH 1 ROW
Part # 50SDS23
BDI # 622124
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31008
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
35BS23 3/4
Description
35BS23 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 23T 3/4" BORE
Part # 35BS23 3/4
BDI # 618727
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
32550
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
50BS23 1 1/2
Description
50BS23 1 1/2 ROLLER CHAIN SPROCKET ; 1-1/2" BORE 50 CHAIN 23 TEETH 1 ROW
Part # 50BS23 1 1/2
BDI # 621450
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
34794
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
12BTB23H
Description
12BTB23H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB23H
BDI # 614835
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569620
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed