Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Global Part Number GPN:
36378
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
50SDS27
Description
50SDS27 ROLLER CHAIN SPROCKET ; 5/8" P 27T BORE FOR SDS BUSHING
Part # 50SDS27
BDI # 622132
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31016
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
50SDS27H
Description
50SDS27H ROLLER CHAIN SPROCKET ; 5/8" P 27T HT BORE FOR SDS BUSHING
Part # 50SDS27H
BDI # 622133
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31017
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.156
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore
H40P27
Description
H40P27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 3995776
BDI # 327799
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.307
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
Split Taper Bushing
Global Part Number GPN:
11331
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Bushed