PHS 12B-1BH29
Description
PHS 12B-1BH29 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH29
BDI # 1285933
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
11.561
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.244
Other Features:
Simplex Type
Global Part Number GPN:
571124
Pitch Diameter - Millimeter:
293.66
Mounting Method:
Rough Bore
15BP29
Description
15BP29 MINIATURE CHAIN SPROCKET ; NON RETURNABLE PLASTIC
Part # 54165
BDI # 173182
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
1.364
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
1.416
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
34.646
Mounting Method:
Rough Bore
08BTB29H
Description
08BTB29H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 08BTB29H
BDI # 613361
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
571029
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Bushed