40B39F X 3/4
Description
40B39F X 3/4 ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 40BS39 3/4
BDI # 914673
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Finished Bore
08B39
Description
08B39 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 08B39
BDI # 23072518
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
60Q39
Description
60Q39 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1171388
BDI # 323903
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
Split Taper Bushing
Global Part Number GPN:
9838
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.214
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.494
Pitch Diameter - Millimeter:
157.83
Mounting Method:
Rough Bore
60BS39 2
Description
60BS39 2 ROLLER CHAIN SPROCKET ; 60 CHAIN 39T B-HUB ONE SIDE 2" FB
Part # 60BS39 2
BDI # 623091
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
With 2 Set Screw
Global Part Number GPN:
35459
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Finished Bore