Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.338
Global Part Number GPN:
36228
Pitch Diameter - Millimeter:
29.261
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
15BSS7
Description
15BSS7 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54178
BDI # 173195
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.34
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.392
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
8.636
Mounting Method:
Rough Bore
41B7
Description
41B7 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15760
BDI # 163651
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.338
Pitch Diameter - Millimeter:
29.261
Mounting Method:
Rough Bore
N78B7 1.44 BORE W/KWY
Description
N78B7 1.44 BORE W/KWY ; SPROCKET
Part # N78B7 1.44 BORE W/KWY
BDI # 21473988
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.01
Inch - Metric:
Inch
Material:
Polymeric
Other Features:
Engineered Class Sprocket | With Set Screw
Pitch Diameter - Millimeter:
152.654
Mounting Method:
Finished Bore