Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
23.884
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.601
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568437
Pitch Diameter - Millimeter:
606.66
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
Split Taper Bushing
Global Part Number GPN:
571772
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Bushed
60BS112 1 15/16
Description
60BS112 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS112 1 15/16
BDI # 622705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Global Part Number GPN:
35328
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
16BTB84
Description
16BTB84 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB84
BDI # 615838
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
26.744
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.326
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570248
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Bushed
16BTB95
Description
16BTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB95
BDI # 615839
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570096
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed