80R96H
Description
80R96H ROLLER CHAIN SPROCKET ; 1" P 96T R1 BUSHED W/HARDENED TOOTH
Part # 80R96
BDI # 17159927
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
573385
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
D12CTB96
Description
D12CTB96 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB96
BDI # 607400
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
22.922
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569264
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
80R96
Description
80R96 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172220
BDI # 311997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
9895
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30431
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
PHS 08B-2TB96
Description
PHS 08B-2TB96 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-2TB96
BDI # 1285350
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Bushed