Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.653
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.23
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
1030
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.034
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
204.064
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
5
Chain Size:
1207
Chain Pitch - Millimeter:
127
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
47.84
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
1215.136
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore