D40P18
Description
D40P18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174127
BDI # 328742
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Split Taper Bushing
Global Part Number GPN:
9965
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Global Part Number GPN:
30290
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
200U18
Description
200U18 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 3358140
BDI # 312228
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Split Taper Bushing
Global Part Number GPN:
10939
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.4
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
594.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
Split Taper Bushing
Global Part Number GPN:
571542
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed