N5936-24T 1IN KWSS
Description
N5936-24T 1IN KWSS SPROCKET ; 114-699-2
Part # 8500356
BDI # 18145551
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5700-24T 1-1/2IN KWSS
Description
NS5700-24T 1-1/2IN KWSS SPROCKET ; 614-59-11 MOLDED SPLIT
Part # 9121177
BDI # 19435131
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
N5936-24T 1-3/16IN KW2SS
Description
N5936-24T 1-3/16IN KW2SS SPROCKET ; 114-699-5
Part # 9121071
BDI # 19435106
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.801
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.88
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.345
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore
NS5700-24T 1-1/4IN PLN
Description
NS5700-24T 1-1/4IN PLN SPROCKET ; 614-59-12 MOLDED SPLIT
Part # 9120288
BDI # 18145609
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Other Features:
5700 Series Molded Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Idler Bore
H160R24
Description
H160R24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 3358413
BDI # 312357
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
15.322
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.392
Other Features:
Split Taper Bushing
Global Part Number GPN:
10950
Pitch Diameter - Millimeter:
389.19
Mounting Method:
Bushed