NS8500-25T 1-1/2IN PLN
Description
NS8500-25T 1-1/2IN PLN SPROCKET ; 614-190-12 MOLDED SPLIT
Part # 9120164
BDI # 18146034
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS8500-25T-1-7/16IN-I-PA 614-190-6
Description
NS8500-25T-1-7/16IN-I-PA SPROCKET ; 614-190-6 MOLDED SPLIT
Part # 10028704
BDI # 24115516
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Idler Bore
NS881-25T 1IN KWSS
Description
NS881-25T 1IN KWSS SPROCKET ; 614-44-1 MOLDED SPLIT
Part # 9168205
BDI # 18146054
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS8500-25T-40MM-KWSS-PA 614-192-62
Description
NS8500-25T-40MM-KWSS-PA SPROCKET ; 614-192-62 MOLDED SPLIT
Part # 10028711
BDI # 24115547
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.09
Outside Diameter - Millimeter:
154.686
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
H140R25
Description
H140R25 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 25T B-STYLE W/HT
Part # 140R25
BDI # 918612
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed