Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.06
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572289
Pitch Diameter - Millimeter:
582.879
Mounting Method:
Bushed
120F36H
Description
120F36H ROLLER CHAIN SPROCKET ; 1-1/2" P 36T F BUSHED W/HARDENED TEETH
Part # 120F36
BDI # 919828
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
17.211
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.045
Other Features:
QD Bushing
Global Part Number GPN:
37813
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed
D60SF36
Description
D60SF36 ROLLER CHAIN SPROCKET ; 3/4" P 36T DOUBLE BORE FOR SF BUSH
Part # D60SF36
BDI # 608012
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing
Global Part Number GPN:
30468
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
D100C36H
Description
D100C36H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100C36
BDI # 913550
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore