Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
21.498
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.211
Other Features:
Split Taper Bushing
Global Part Number GPN:
571438
Pitch Diameter - Millimeter:
546.05
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.132
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568485
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Bushed
200U19
Description
200U19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 3358157
BDI # 312229
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
15.19
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.478
Other Features:
Split Taper Bushing
Global Part Number GPN:
10940
Pitch Diameter - Millimeter:
385.826
Mounting Method:
Bushed
D12CTB75
Description
D12CTB75 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB75
BDI # 607396
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
17.91
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.344
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570822
Pitch Diameter - Millimeter:
454.92
Mounting Method:
Bushed