Page 1 of 24

Next

Compare
10SC100-13

COMPARE

10SC100-13

Description
10SC100-13 COUPLING FLANGE ; ELASTOMERIC

TB WOODS

Part # 10SC10013

BDI # 984880

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 123.825
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 155.575
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC78-11

COMPARE

9SC78-11

Description
9SC78-11 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC7811

BDI # 996377

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10SC48

COMPARE

10SC48

Description
10SC48 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 10SC48

BDI # 985967

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 57.15
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9SC70-11

COMPARE

9SC70-11

Description
9SC70-11 COUPLING SPACER FLANGE

DODGE

Part # 022778

BDI # 240588

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8SC35-10

COMPARE

8SC35-10

Description
8SC35-10 COUPLING SPACER FLANGE

DODGE

Part # 022775

BDI # 240585

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 42.164
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY