10EFG5KLXCTN
Description
10EFG5KLXCTN HYDRAULIC HOSE ; POR 100FT/REEL
Part # 46510078
BDI # 22150972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.7
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10EFG6KLXCTN
Description
10EFG6KLXCTN HYDRAULIC HOSE ; POR 100FT/REEL
Part # 46510160
BDI # 22150940
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.7
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10EFG5KXREEL
Description
10EFG5KXREEL HYDRAULIC HOSE ; POR 200FT/REEL
Part # 46510122
BDI # 22150962
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.7
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10MXG4K-XTPX100FT
Description
10MXG4K-XTPX100FT ; XTRATUFF MXG4K WIRE BRAID 100'/REEL
Part # 70516
BDI # 24765263
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.99
Outside Diameter - Millimeter:
25.1
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
15.9
Color:
Black
10CR1XBALE
Description
10CR1XBALE HYDRAULIC HOSE ; POR 1-WIRE BRAID 1550FT/REEL
Part # 46578838
BDI # 22151080
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.91
Outside Diameter - Millimeter:
23.1
Other Features:
1900 PSI | 131 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Typical Use:
Medium-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
15.9
Color:
Black