20EFCPSX200FT LL
Description
20EFCPSXLL MINING HOSE ; POR COAL POWER SPIRAL 200FT/REL
Part # 46511701
BDI # 1099552
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFCPSX50FT
Description
20EFCPSX50' MINING HOSE ; POR COAL POWER SPIRAL 50FT/REL
Part # 46511705
BDI # 1099551
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20EFCPS-MTF 100FT/CARTON
Description
20EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 100FT/REL
Part # 46511709
BDI # 1099550
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50
Other Features:
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20MCPB 120FT/CARTON
Description
20CPBXCTN MINING HOSE ; POR COAL POWER/ LONGWALL MINE 120FT/REL
Part # 46572553
BDI # 1099921
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
47.5
Other Features:
2500 PSI | 172.4 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
31.8
Color:
Black
20M2T-XTFXCTN
Description
20M2T-XTFXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 130FT/REEL
Part # 46574651
BDI # 22151231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.4
Other Features:
2300 PSI | 158.6 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
31.8
Color:
Black