1-7/8IN PLICORD SAE J1527-A2
Description
1-7/8IN PLICORD SAE J1527-A2 HOSE ; 50FT/BOX
Part # 20017855
BDI # 423580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.3
Outside Diameter - Millimeter:
58.42
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix
Typical Use:
Gasoline Tank
Inside Diameter - Millimeter:
47.625
Color:
Black
1-7/8INX10FT 63SB AIR AND MP 10PSI
Description
1-7/8"X10' 63SB AIR AND MP 10PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1548
BDI # 18201719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 18 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
47.625
Color:
Black
1-7/8INX10FT 4663K MARINE 20PSI
Description
1-7/8"X10' 4663K MARINE 20PSI ; FUEL HOSE 10FT/REL
Part # 4663-2933
BDI # 18201834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.14
Outside Diameter - Millimeter:
54.356
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Steel Wire Helix | Bend Radius 6 Inch
Typical Use:
Automobile | Fuel Tank Filler
Inside Diameter - Millimeter:
47.625
Color:
Black
1-7/8INX3FT 2 4169A MARINE MASTER PLUS
Description
1-7/8"X3' 2 4169A MARINE MASTER PLUS ; COOLANT HOSE 30FT/REL
Part # 4169-0300
BDI # 1097598
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.3
Outside Diameter - Millimeter:
58.42
Other Features:
2 Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial
Inside Diameter - Millimeter:
47.625
Color:
Black
1-7/8IN 75W ENGINE COOLANT MARINE 75PSI
Description
1-7/8" 75W ENGINE COOLANT MARINE 75PSI ; 1-7/8" ID 2-1/4" OD 75PSI 50FT/REL
Part # 4175-0871
BDI # 18201993
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.26
Outside Diameter - Millimeter:
57.404
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Marine | Stationary Engine
Inside Diameter - Millimeter:
47.625
Color:
Black