4PROXTXREEL
        
            Description
            
            4PROXTXREEL HYDRAULIC HOSE ; POR PRO PROXT WIRE BRAID 550FT/REEL
    
Part # 46579944
BDI # 24765283
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.56
                        
        
                            Outside Diameter - Millimeter:
                            
                                14.2
                        
        
                            Other Features:
                            
                                5800 PSI | 400 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
                        
        
                            Typical Use:
                            
                                Agriculture | Construction | Mining | Manufacturing
                        
        
                            Inside Diameter - Millimeter:
                            
                                6.4
                        
        
                            Color:
                            
                                Black
                        
        
4TH7SXCTN
        
            Description
            
            4TH7SXCTN HYDRAULIC HOSE ; POR TH7S SAE 100R7 250FT/REEL
    
Part # 44679112
BDI # 22151132
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.5
                        
        
                            Outside Diameter - Millimeter:
                            
                                12.7
                        
        
                            Other Features:
                            
                                2750 PSI | 189.6 Bar Dynamic WP | Synthetic Textile Reinforcement
                        
        
                            Typical Use:
                            
                                Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
                        
        
                            Inside Diameter - Millimeter:
                            
                                6.4
                        
        
                            Color:
                            
                                Black
                        
        
4MXT-XTPXBALE
        
            Description
            
            4MXT-XTPXBALE HYDRAULIC HOSE ; POR WIRE BRAID 6.4MMX14MM 5600FT/REEL
    
Part # 46560272
BDI # 25184785
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.56
                        
        
                            Outside Diameter - Millimeter:
                            
                                14.2
                        
        
                            Other Features:
                            
                                6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
                        
        
                            Typical Use:
                            
                                Universal | Multi-Use
                        
        
                            Inside Diameter - Millimeter:
                            
                                6.4
                        
        
                            Color:
                            
                                Black
                        
        
4MXT-XTPXREEL
        
            Description
            
            4MXT-XTPXREEL HYDRAULIC HOSE ; POR WIRE BRAID 6.4MMX14MM 550FT/REEL
    
Part # 46560264
BDI # 25184784
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.56
                        
        
                            Outside Diameter - Millimeter:
                            
                                14.2
                        
        
                            Other Features:
                            
                                6000 PSI | 413.7 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
                        
        
                            Typical Use:
                            
                                Universal | Multi-Use
                        
        
                            Inside Diameter - Millimeter:
                            
                                6.4
                        
        
                            Color:
                            
                                Black
                        
        
4CR2 4000FT/BALE
        
            Description
            
            4CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 4000FT/REL
    
Part # 46578844
BDI # 20525860
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                0.57
                        
        
                            Outside Diameter - Millimeter:
                            
                                14.5
                        
        
                            Other Features:
                            
                                5800 PSI | 399.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
                        
        
                            Typical Use:
                            
                                High-Pressure Hydraulics | Low Flexure/Non-Severe
                        
        
                            Inside Diameter - Millimeter:
                            
                                6.4
                        
        
                            Color:
                            
                                Black