6MXT-XTPXBALE
Description
6MXT-XTPXBALE HYDRAULIC HOSE ; POR WIRE BRAID 9.5MMX17.1MM 3000FT/REEL
Part # 46560274
BDI # 25184789
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.675
Outside Diameter - Millimeter:
17.1
Other Features:
4800 PSI | 330.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG5KXREEL
Description
6EFG5KXREEL SPIRAL WIRE HOSE ; POR 70160 300FT/REEL
Part # 46510120
BDI # 22150958
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG4K/REEL
Description
6EFG4K XREEL HYDRAULIC HOSE ; POR 3/8" ID SPIRAL WIRE 300FT/REL
Part # 46510117
BDI # 20533672
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6CR2 3000FT/BALE
Description
6CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 3000FT/REL
Part # 46578846
BDI # 20525862
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.5
Other Features:
4800 PSI | 330.95 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
9.5
Color:
Black