18443 / 1.89X2.44X0.405 HMSA23 E
Description
CRSEAL 18443 / 1.89X2.44X0.405 HMSA23 E ; NON-RETURNABLE DBL LIP SEAL
Part # 18443
BDI # 1244727
Features
Housing Bore - Millimeter:
61.976
Nominal Width - Millimeter:
10.287
Housing Bore - Inch:
2.44
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.89
Shaft Diameter - Millimeter:
48.006
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604503
15315 / 1.524X2.656X0.424 HMSA16 E
Description
CRSEAL 15315/1.524X2.656X0.424 HMSA16 E ; NON-RETURNABLE DBL LIP SEAL
Part # 15315
BDI # 1242839
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.77
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.524
Shaft Diameter - Millimeter:
38.71
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD
Global Part Number GPN:
605067
45X72X11.43 HMSA21 E
Description
CRSEAL 45X72X11.43 HMSA21 E DBL LIP SEAL ; NON-RETURNABLE
Part # 45X72X11.43 HMSA21 E
BDI # 1252840
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
11.43
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Without Inner Case
Global Part Number GPN:
608192
18771 / 1.875X2.75X0.5 D8 ET
Description
CRSEAL 18771 / 1.875X2.75X0.5 D8 ET ; NON-RETURNABLE LIP SEAL
Part # 18771
BDI # 1245157
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | PTFE Secondary Lip
Global Part Number GPN:
604676
13750 / 1.375X2.162X0.578 HMSHA4 E
Description
CRSEAL 13750/1.375X2.162X0.578 HMSHA4 E ; NON-RETURNABLE DBL LIP SEAL
Part # 13750
BDI # 1241758
Features
Housing Bore - Millimeter:
54.915
Nominal Width - Millimeter:
14.681
Housing Bore - Inch:
2.162
Solid or Split Seal:
Solid
Lip Material:
Ethylene Acrylic Elastomer
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605053