24060-1784
Description
61X1784 GYLON 316SS STD CONFIG ; 1.300IN ID 1.772IN OD
Part # 24060-1784
BDI # 371367
Features
Housing Bore - Millimeter:
45.009
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.3
Shaft Diameter - Millimeter:
33.02
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616626
24060-3004
Description
24060-3004 HI-PERFORMANCE SEAL ; 42MM ID 60MM OD 10MM W
Part # 24060-3004
BDI # 22823103
Features
Housing Bore - Millimeter:
59.995
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42.012
Inch - Metric:
Inch
24062-2239
Description
61X2239 GYLON 316SS DBL TENDEM ; 2.500IN ID 3.000IN OD
Part # 24062-2239
BDI # 371678
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
613928
24064-4557
Description
61X4557 GYLON 316SS REV. LIP ; 3.000IN ID 4.000IN OD
Part # 24064-4557
BDI # 371817
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | With Inner Case | Viton Gasket
Global Part Number GPN:
613963