525033 / 30.063X0.688X1.125 CT1 R
Description
CRSEAL 525033 / 30.063X0.688X1.125 CT1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 525033
BDI # 1253570
Features
Housing Bore - Millimeter:
789
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
31.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
30.063
Shaft Diameter - Millimeter:
763.6
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
773.938
Housing Bore - Inch:
30.47
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.16
Shaft Diameter - Millimeter:
766.064
Inch - Metric:
Inch
25003-7773
Description
25003-7773 OIL SEAL ; NON RETURNABLE 768MM ID 819MM OD 21MM W
Part # 25003-7773
BDI # 22839671
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
32.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
21238-4906
Description
21238-4906 OIL SEAL ; NON RETURNABLE 768MM ID 826MM OD 22MM W
Part # 21238-4906
BDI # 22831929
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
3025660 / 30.25X32.5X0.875 HDS1 R
Description
CRSEAL 3025660 / 30.25X32.5X0.875 HDS1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 3025660
BDI # 1249757
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
30.25
Shaft Diameter - Millimeter:
768.35
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
185079