1350969 / 13.5X15.5X0.813 HDSF2 VT
Description
CRSEAL 1350969/13.5X15.5X0.813 HDSF2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 1350969
BDI # 22779177
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
38617 / 3.858X4.527X0.394 SLA-SPL VT
Description
CRSEAL 38617/3.858X4.527X0.394 ; SLA-SPL VT LIP SEAL
Part # 38617
BDI # 22779823
Features
Housing Bore - Millimeter:
114.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.527
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.858
Shaft Diameter - Millimeter:
97.993
Inch - Metric:
Inch
534086 / 3X4.003X0.375 HMSAT2 VT
Description
CRSEAL 534086 / 3X4.003X0.375 HMSAT2 VT ; NON-RETURNABLE DBL LIP SEAL
Part # 534086
BDI # 1253876
Features
Housing Bore - Millimeter:
101.6
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
557432 / 7.375X8.625X0.787 HDSH2 VT
Description
CRSEAL 557432/7.375X8.625X0.787 HDSH2 VT ; DBL LIP SEAL
Part # 557432
BDI # 1254080
Features
Housing Bore - Millimeter:
219.075
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
8.625
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
3189981 / 31.89X34.409X0.921 HDSF2 VT
Description
CRSEAL 3189981/31.89X34.409X0.921HDSF2VT ; DBL LIP SEAL NON-RETURNABLE
Part # 3189981
BDI # 22779085
Features
Housing Bore - Millimeter:
873.989
Nominal Width - Millimeter:
23.393
Housing Bore - Inch:
34.409
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.921
Shaft Diameter - Inch:
31.89
Shaft Diameter - Millimeter:
810.006
Inch - Metric:
Inch