L095 1/2 1/8X1/16 KW
Description
L095 1/2 1/8X1/16 KW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA
Part # L095-HUB-1/2-1/8X1/16KW
BDI # 593813
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling