L090 3/4 3/16X3/32 KW
Description
L090 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.11" HUB DIA
Part # L090-HUB-3/4-3/16X3/32KW
BDI # 592609
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.11
Length Thru Bore - Millimeter:
20.828
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.594
Coupling Type:
Jaw Coupling