L100 19MM 6X2.8MM KW
Description
L100 19MM 6X2.8MM KW COUPLING HUB ; 19MM BORE 64.516MM HUB DIA
Part # L100-HUB-19MMH7-6X2.8MMKW
BDI # 595178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling