NA6902-XL

COMPARE

NA6902-XL

Description
NA6902-XL X-LIFE NEEDLE ROLLER BRG ; 15MM BORE 28MM OD

INA

Part # NA6902-XL

BDI # 1175484

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.102
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591540
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY