6013-2RSR-L038-C3

COMPARE

6013-2RSR-L038-C3

Description
6013-2RSR-L038-C3 DEEP GROOVE BALL BRG ; 65MM BORE X 100MM OD X 18MM WD 2 SEALS

FAG

Part # 6013-2RSR-L038-C3

BDI # 1148583

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3626
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY