6206-2Z-L038-C3

COMPARE

6206-2Z-L038-C3

Description
6206-2Z-L038-C3 DEEP GROOVE BALL BEARING ; POR NON-RETURNABLE SGL ROW 30MM BORE

FAG

Part # 6206-2Z-L038-C3

BDI # 18101491

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
$ 17.55 / each QTY