3207-BD-XL
Description
3207-BD-XL X-LIFE BEARING ; ANGULAR CONTACT 35MM X 72MM X 27MM
Part # 3207-BD-XL
BDI # 1143860
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)