NU2209-E-XL-M1
Description
NU2209-E-XL-M1 X-LIFE CYL ROLLER BRG ; 45MM ID X 85MM ODX 23MM W
Part # NU2209-E-XL-M1
BDI # 1163718
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448792
Number of Rows of Rollers:
Single Row