3309-BD-XL-2HRS-C3
Description
3309-BD-XL-2HRS-C3 X-LIFE BEARING ; ANG CONTACT 45MM X 100MM
Part # 3309-BD-XL-2HRS-C3
BDI # 19409233
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)