EGF20115-E40-Y
Description
EGF20115-E40-Y FLANGED BUSHING ; 20MM X 23MM X 11.5MM
Part # EGF20115-E40-Y
BDI # 1412031
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
0.787
Nominal Outside Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
30
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40
Length Thru Bore - Millimeter:
11.5
Nominal Bore - Millimeter:
20
Length Thru Bore - Inch:
0.453
Global Part Number GPN:
487248