AXK1024/0-5-HLA
Description
AXK1024/0-5-HLA THRUST NEEDLE ROLLER BRG ; 10MM BORE 1 24MM OD 2MM
Part # AXK1024/0-5-HLA
BDI # 1172377
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel