EGF30160-E40-Y
Description
EGF30160-E40-Y FLANGED BUSHING ; NON-RETURNABLE 30MM ID X 34MM OD
Part # EGF30160-E40-Y
BDI # 19264607
Features
Profile:
Bushing With Flange Split
Nominal Bore - Inch:
1.181
Nominal Outside Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
42
Inch - Metric:
Metric
Material:
Metal Polymer Composite E40
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
30
Length Thru Bore - Inch:
0.63
Flange Outside Diameter - Inch:
1.654