R1 2 5/8
Description
R1 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 4" OD 2.88" LTB
Part # R1 2 5/8
BDI # 610842
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
73.152
Length Thru Bore - Inch:
2.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465126
Bushing Series:
R1