100BTB14
Description
100BTB14 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 14T BORE FOR 2012 BUSHING
Part # 100BTB14
BDI # 614235
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31901
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Bushed