50SDS26
Description
50SDS26 ROLLER CHAIN SPROCKET ; 5/8" P 26T BORE FOR SDS BUSHING
Part # 50SDS26
BDI # 622130
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31014
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed