01EBCP215EXAT

COMPARE

01EBCP215EXAT

Description
COP.01EBCP215EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 2-15/16"

COOPER BEARING

Part # COP.01EBCP215EXAT

BDI # 17116185

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.4

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 95

Price Inventory : Available to order
Loading Price
QTY